Ideal Industries 35-146 9 Blade Hex-Key Set | Graybar Store
Ideal Industries - 9 Blade Hex-Key Set - 35-146
+ / - Hover over image to Zoom
Other Views

    9 Blade Hex-Key Set

    Manufacturer: Ideal Industries
    Manufacturer #: 35-146
    SKU: 88135179
    $13.31
    Checking Pricing
         
    Drive Size:5/64 to 1/4 in.
    No. of Pieces:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-146
    • Drive Size 5/64 to 1/4 in.
    • No. of Pieces 1
    • For Use With Wire Connector Socket Wrench
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hex-key set has (9) 3 inch keys 5/64 to 1/4 inch.
    Hex-Key Set:
    • Overall Length: 4 IN
    • Arm Length: 3 IN
    • Includes: 5/64 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/6 IN, 7/32 IN, 1/4 IN Hex Key