Ideal Industries 36-243 9-9/16 Inch Slim Electronics Screwdriver | Graybar Store
Ideal Industries - 9-9/16 Inch Slim Electronics Screwdriver - 36-243
+ / - Hover over image to Zoom
Other Views

    9-9/16 Inch Slim Electronics Screwdriver

    Manufacturer: Ideal Industries
    Manufacturer #: 36-243
    SKU: 88135330
    $26.30
    Checking Pricing
         
    Tip Size:1/8 in.
    Overall Length (Inches):9-9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-243
    • Overall Length (Inches) 9-9/16
    • Tip Size 1/8 in.
    • For Use With Electronics
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Slim electronics screwdriver has 1/8 inch cabinet tip and is 9-9/16 inch long.
    Slim Electronics Screwdriver Features:
    • Tip Cabinet 1/8 Inch
    • Blade Length 6 Inch
    • Handle Length 3-9/16 Inch
    • Overall Length 9-9/16 Inch
    • Tough, Chrome Vanadium Steel Shank
    • Phosphate Tip For Longer Wear Life
    • Rotating Cap For Optimum Control For Precise Centering
    • Color-Coded Cap For Easy Identification