GE Lighting 71/2S/CW/CD-5PK 8W S11 Standard Incandescent, Medium Base | Graybar Store
GE Lighting - 8W S11 Standard Incandescent, Medium Base - 71/2S/CW/CD-5PK
+ / - Hover over image to Zoom
Other Views

    8W S11 Standard Incandescent, Medium Base

    Manufacturer: GE Lighting
    Manufacturer #: 71/2S/CW/CD-5PK
    SKU: 25200886
    $4.36
    Checking Pricing
         
    Initial Lumens:39 Lumens
    Packaging:5 per Case
    Rated Life (Hour):1400
    Wattage:7.5 W
    Alternate Manufacturer Part No.:73261
    Color:White
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 71/2S/CW/CD-5PK
    • Color White
    • Alternate Manufacturer Part No. 73261
    • Base Type Medium
    • Bulb Shape C7
    • Initial Lumens 39 Lumens
    Product Overview:
    Incandescent Lamp, Voltage Rating: 120 V, Wattage: 7.5 W, Initial Lumens: 39 Lumens, Bulb Shape: C7, Packaging: 5 per Case