GE Lighting 8W S11 Standard Incandescent, Medium Base | Graybar Store
GE Lighting - 8W S11 Standard Incandescent, Medium Base
+ / - Hover over image to Zoom
Other Views

    8W S11 Standard Incandescent, Medium Base

    Manufacturer: GE Lighting
         

    Standard S11 8W incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape C7
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    7 1/2S TRAY-120
    88111456
    53
    240 Per Case
    1400
    8
    11847
    Clear
    120
    $
    1
    .50
    /
    EA
    88111456
    Initial Lumens
    53
    Packaging
    240 Per Case
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    11847
    Color
    Clear
    Voltage Rating
    120
    $
    1
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7 1/2S/CW TRAY
    88111470
    39
    240 Per Case
    1400
    8
    11922
    White
    130
    $
    3
    .03
    /
    EA
    88111470
    Initial Lumens
    39
    Packaging
    240 Per Case
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    11922
    Color
    White
    Voltage Rating
    130
    $
    3
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7 1/2S TRAY-130
    88111457
    53
    240 Per Case
    1400
    8
    11848
    Clear
    130
    $
    2
    .06
    /
    EA
    88111457
    Initial Lumens
    53
    Packaging
    240 Per Case
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    11848
    Color
    Clear
    Voltage Rating
    130
    $
    2
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    71/2S/CW CARD
    88111468
    39
    240 Per Case
    1400
    8
    41267
    White
    120
    $
    3
    .35
    /
    EA
    88111468
    Initial Lumens
    39
    Packaging
    240 Per Case
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    41267
    Color
    White
    Voltage Rating
    120
    $
    3
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    71/2S/CW/CD-5PK
    25200886
    39 Lumens
    5 per Case
    1400
    7.5 W
    73261
    White
    120 V
    $
    4
    .36
    /
    EA
    25200886
    Initial Lumens
    39 Lumens
    Packaging
    5 per Case
    Rated Life (Hour)
    1400
    Wattage
    7.5 W
    Alternate Manufacturer Part No.
    73261
    Color
    White
    Voltage Rating
    120 V
    $
    4
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111456 SKU, 88111456 ANALYTICS...
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    11847
    Color
    Clear
    Voltage Rating
    120
    Price
    $
    1
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111470 SKU, 88111470 ANALYTICS...
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    11922
    Color
    White
    Voltage Rating
    130
    Price
    $
    3
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111457 SKU, 88111457 ANALYTICS...
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    11848
    Color
    Clear
    Voltage Rating
    130
    Price
    $
    2
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111468 SKU, 88111468 ANALYTICS...
    Rated Life (Hour)
    1400
    Wattage
    8
    Alternate Manufacturer Part No.
    41267
    Color
    White
    Voltage Rating
    120
    Price
    $
    3
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200886 SKU, 25200886 ANALYTICS...
    Rated Life (Hour)
    1400
    Wattage
    7.5 W
    Alternate Manufacturer Part No.
    73261
    Color
    White
    Voltage Rating
    120 V
    Price
    $
    4
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available