Bogen S86T725 8in. Speaker with Transformer | Graybar Store
Bogen - 8in. Speaker with Transformer - S86T725
+ / - Hover over image to Zoom
Other Views

    8in. Speaker with Transformer

    Manufacturer: Bogen
    Manufacturer #: S86T725
    SKU: 88037254
    $17.61
    Checking Pricing
         
    Watts:1
    Dimensions:8 in Dia
    Volume:95dB
    Additional Features:T725 transformer
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S86T725
    • Color Steel
    • Dimensions 8 in Dia
    • Additional Features T725 transformer
    • Volume 95dB
    • Watts 1
    • Country of Origin CN - China
    Product Overview:
    8 in. loudspeaker with T725 transformer.