Bogen ASWG1DK Bogen Self Amplified Ceiling Speaker | Graybar Store
Bogen - Bogen Self Amplified Ceiling Speaker - ASWG1DK
+ / - Hover over image to Zoom
Other Views

    Bogen Self Amplified Ceiling Speaker

    Manufacturer: Bogen
    Manufacturer #: ASWG1DK
    SKU: 25010255
    $37.08
    Checking Pricing
         
    Dimensions:8 in Dia
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # ASWG1DK
    • Color Off-White
    • Dimensions 8 in Dia
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 inch white speaker grill, 1 Watt