Valcom V-936418 8in. 45 ohm Speaker | Graybar Store
Valcom - 8in. 45 ohm Speaker - V-936418
+ / - Hover over image to Zoom
Other Views

    8in. 45 ohm Speaker

    Manufacturer: Valcom
    Manufacturer #: V-936418
    SKU: 25034265
    $19.07
    Checking Pricing
         
    Dimensions:8 in.Dia x 2.75 in.D (20.32 cm x 6.985 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-936418
    • Dimensions 8 in.Dia x 2.75 in.D (20.32 cm x 6.985 cm)
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 in. speaker with four volume levels and suitable for voice paging and background music.
    ,ul>
  • Excellent voice and music reproduction
  • 8 in. speaker
  • 4 volume levels
  • Screw connection
  •