Cooper Lighting (Eaton) 8TVT3-232DR-UNV-EB81-WL-GT4-U 8FT VAPORTITE INDUSTRIAL 2-LMP 32WT8 | Graybar Store
Cooper Lighting (Eaton) - 8FT VAPORTITE INDUSTRIAL 2-LMP 32WT8 - 8TVT3-232DR-UNV-EB81-WL-GT4-U
+ / - Hover over image to Zoom
Other Views

    8FT VAPORTITE INDUSTRIAL 2-LMP 32WT8

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TVT3-232DR-UNV-EB81-WL-GT4-U
    SKU: 25236234
    $174.80
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Ballast Type:T8 Electronic Start
    Use With:F32T8
    Nom. Length (Inches):96 in.
    Additional Options:Lamp Not Included
    Packaging:Unit Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TVT3-232DR-UNV-EB81-WL-GT4-U
    • Additional Options Lamp Not Included
    • Ballast Type T8 Electronic Start
    • Brand Metalux
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Nom. Length (Inches) 96 in.
    • Series VT3
    • Voltage 120-277
    • Packaging Unit Pack
    • Use With F32T8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Vaportite wet location, T8 electronic start ballast, 8 foot 2-lamp fixture for use with F32T8 lamps.