Cooper Lighting (Eaton) 8TDMF-232-UNV-EB81-U 8FT Fluorescent Heavy Duty Strip, 2-Lamp | Graybar Store
Cooper Lighting (Eaton) - 8FT Fluorescent Heavy Duty Strip, 2-Lamp - 8TDMF-232-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    8FT Fluorescent Heavy Duty Strip, 2-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TDMF-232-UNV-EB81-U
    SKU: 25412906
    $165.19
    Checking Pricing
         
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F32T8
    No. of Lamps:2
    Nom. Length (Inches):96 in.
    Additional Features:Lamp Not Included
    Additional Options:1 Driver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TDMF-232-UNV-EB81-U
    • Additional Options 1 Driver
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Instant Start
    • Brand Metalux
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 96 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Slimline 8 ft. strip for use with (2) F32T8 lamps for heavy duty industrial lighting applications. Lamps not included.