Lithonia Lighting C296T8 MV 8FT 2LP T8 MVOLT | Graybar Store
Lithonia Lighting - 8FT 2LP T8 MVOLT - C296T8 MV
+ / - Hover over image to Zoom
Other Views

    8FT 2LP T8 MVOLT

    Manufacturer: Lithonia Lighting
    Manufacturer #: C296T8 MV
    SKU: 25307894
    Price pending
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic, Instant Start
    Nom. Length (Inches):36 in.
    Voltage Rating:120-277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # C296T8 MV
    • Ballast Type Electronic, Instant Start
    • Brand Contractor Select
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 36 in.
    • Series C
    • Voltage Rating 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Contractor select T8 general purpose strip, two lamp, 59 watt, electronic instant start ballast, 120V-277V.
    • Fixture can be assembled with snap together components and requires no tools
    • Heavy-duty channel, die-formed from Code-gauge steel
    • Sturdy channel cover secured by captive quarter-turn latch for easy access to wireway
    • Combination endplate/channel connector furnished with each fixture
    • Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance
    • MVOLT ballasts are NEMA Premium®/CEE qualified ballasts
    • UL Listed, CSA Certified