GE Lighting FLE26HT3/2/D/CD 89095 FLUORESCENT ENERGY EFF | Graybar Store
GE Lighting - 89095 FLUORESCENT ENERGY EFF - FLE26HT3/2/D/CD
+ / - Hover over image to Zoom
Other Views

    89095 FLUORESCENT ENERGY EFF

    Manufacturer: GE Lighting
    Manufacturer #: FLE26HT3/2/D/CD
    SKU: 25120166
    $7.35
    Checking Pricing
         
    Wattage:23
    Rated Life (Hour):8000
    Initial Lumens:1600
    Color Temperature (Kelvin):6500
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # FLE26HT3/2/D/CD
    • Base Type Medium
    • Bulb Shape T3 Spiral™
    • Color Temperature (Kelvin) 6500
    • Initial Lumens 1600
    Product Overview:
    GE Daylight Energy Smart® Spiral® T3 compact fluorescent lamp.
    • CRI 60