3M CT8BK40-M 8.90 L x 0.14 in. W UV Black Nylon Intermediate Cable Ties | Graybar Store
3M - 8.90 L x 0.14 in. W UV Black Nylon Intermediate Cable Ties - CT8BK40-M
+ / - Hover over image to Zoom
Other Views

    8.90 L x 0.14 in. W UV Black Nylon Intermediate Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT8BK40-M
    SKU: 25387969
    $65.55
    Checking Pricing
         
    Color:UV Black
    Packaging:1000
    Length:8.90 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT8BK40-M
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.90 in.
    Product Overview:
    UV black 6.6 nylon 8.90 L x 0.14 in. W plenum rated intermediate cable ties. Tensile strength 40 lb. Bundle diameter 2.00 in. Package of 1000. Made in the USA.