Ideal Industries 89-512 89-500 Series 12-Pole Terminal Strip | Graybar Store
Ideal Industries - 89-500 Series 12-Pole Terminal Strip - 89-512
+ / - Hover over image to Zoom
Other Views

    89-500 Series 12-Pole Terminal Strip

    Manufacturer: Ideal Industries
    Manufacturer #: 89-512
    SKU: 22017142
    $71.94
    Checking Pricing
         
    Poles:12
    Wire Size:22 to 6 AWG
    Color:Black
    Torque (Inch per Pound):20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-512
    • Color Black
    • Poles 12
    • Torque (Inch per Pound) 20
    • Wire Size 22 to 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    12-pole terminal strip for use on wire range 22 to 6 AWG.
    • #10-32 Slotted nickle-plated brass terminal screws
    • Max. electrical rating 60A/600V achieved only when used with #6 AWG copper wire crimped to ring terminal