Ideal Industries 89-300 Series Terminal Strip, Heavy Duty, Thermoplastic Base, 30A 300V | Graybar Store
Ideal Industries - 89-300 Series Terminal Strip, Heavy Duty, Thermoplastic Base, 30A 300V
+ / - Hover over image to Zoom
Other Views

    89-300 Series Terminal Strip, Heavy Duty, Thermoplastic Base, 30A 300V

    Manufacturer: Ideal Industries
         

    • Manufacturer Ideal Industries
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Packaging
    Torque (Inch per Pound)
    Amperage Rating
    Price
    89-310
    25196783
    150 V
    10 per Pack
    9
    20 A
    $
    21
    .20
    /
    EA
    25196783
    Voltage Rating
    150 V
    Packaging
    10 per Pack
    Torque (Inch per Pound)
    9
    Amperage Rating
    20 A
    $
    21
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89-302
    25163020
    150 V
    10 per Pack
    9
    20 A
    $
    4
    .25
    /
    EA
    25163020
    Voltage Rating
    150 V
    Packaging
    10 per Pack
    Torque (Inch per Pound)
    9
    Amperage Rating
    20 A
    $
    4
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25196783 SKU, 25196783 ANALYTICS...
    Torque (Inch per Pound)
    9
    Amperage Rating
    20 A
    Price
    $
    21
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25163020 SKU, 25163020 ANALYTICS...
    Torque (Inch per Pound)
    9
    Amperage Rating
    20 A
    Price
    $
    4
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available