Wiremold (Legrand) 880W Series Floor Box, Steel, Wood Floors | Graybar Store
Wiremold (Legrand) - 880W Series Floor Box, Steel, Wood Floors
+ / - Hover over image to Zoom
Other Views

    880W Series Floor Box, Steel, Wood Floors

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Opening
    Additional Features
    No. of Gangs
    Side Knockouts (Inches)
    Depth
    Material
    Cover Style
    Price
    880W2
    95022974
    1
    Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    2-Gang
    (2) 1 in; (6) 1/2 in; (8) 3/4 in
    3-7/16 in.
    Steel
    Metal
    $
    91
    .54
    /
    EA
    95022974
    Opening
    1
    Additional Features
    Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    No. of Gangs
    2-Gang
    Side Knockouts (Inches)
    (2) 1 in; (6) 1/2 in; (8) 3/4 in
    Depth
    3-7/16 in.
    Material
    Steel
    Cover Style
    Metal
    $
    91
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    880W3
    95022975
    1
    Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    3-Gang
    (11) 3/4 in; (2) 1 in; (9) 1/2 in
    3-7/16 in.
    Steel
    Metal
    $
    151
    .57
    /
    EA
    95022975
    Opening
    1
    Additional Features
    Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    No. of Gangs
    3-Gang
    Side Knockouts (Inches)
    (11) 3/4 in; (2) 1 in; (9) 1/2 in
    Depth
    3-7/16 in.
    Material
    Steel
    Cover Style
    Metal
    $
    151
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    880W1
    95022973
    1
    Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    1-Gang
    (2) 1 in; (3) 1/2 in; (5) 3/4 in
    3-7/16 in.
    Steel
    Metal
    $
    65
    .71
    /
    EA
    95022973
    Opening
    1
    Additional Features
    Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    No. of Gangs
    1-Gang
    Side Knockouts (Inches)
    (2) 1 in; (3) 1/2 in; (5) 3/4 in
    Depth
    3-7/16 in.
    Material
    Steel
    Cover Style
    Metal
    $
    65
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95022974 SKU, 95022974 ANALYTICS...
    No. of Gangs
    2-Gang
    Side Knockouts (Inches)
    (2) 1 in; (6) 1/2 in; (8) 3/4 in
    Depth
    3-7/16 in.
    Material
    Steel
    Cover Style
    Metal
    Price
    $
    91
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95022975 SKU, 95022975 ANALYTICS...
    No. of Gangs
    3-Gang
    Side Knockouts (Inches)
    (11) 3/4 in; (2) 1 in; (9) 1/2 in
    Depth
    3-7/16 in.
    Material
    Steel
    Cover Style
    Metal
    Price
    $
    151
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95022973 SKU, 95022973 ANALYTICS...
    No. of Gangs
    1-Gang
    Side Knockouts (Inches)
    (2) 1 in; (3) 1/2 in; (5) 3/4 in
    Depth
    3-7/16 in.
    Material
    Steel
    Cover Style
    Metal
    Price
    $
    65
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available