Cortelco 878041-TP2-27S 8780 Line-Powered Caller ID Speakerphone | Graybar Store
Cortelco - 8780 Line-Powered Caller ID Speakerphone - 878041-TP2-27S
+ / - Hover over image to Zoom
Other Views

    8780 Line-Powered Caller ID Speakerphone

    Manufacturer: Cortelco
    Manufacturer #: 878041-TP2-27S
    SKU: 25102240
    $67.71
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 878041-TP2-27S
    • Color Black
    • Type Line-Powered Caller ID Speakerphone
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8780 line-powered, single-line caller ID speakerphone.
    Features
    • Supports Type I and II CID
    • Requires no batteries or AC Adaptor
    • Multi-Angle Liquid Crystal Display
    • 76 Message CID Memory
    • Multi-Language CID
    • Message Waiting
    • Speakerphone
    • Electronic Hold (with Music)
    • Mute with LCD Indication
    • Programmable Flash
    • Redial
    • Auto Redial
    • 10 One-Touch Speed Dial Memory
    • 80 Phone Book Entries
    • Ringer Volume Control
    • Ring Tones (16 Selectable)
    • Visual Ring Indicator
    • Handset Volume Control
    • Speaker Volume Control
    • Headset Jack
    • Desk/Wall Mountable
    • Data Port
    • Tone/Pulse Switch
    • Hearing Aid Compatible