Belden 8778 CM Rated Multi-Conductor Cable, Non-Plenum, Tinned Copper | Graybar Store
Belden - 8778 CM Rated Multi-Conductor Cable, Non-Plenum, Tinned Copper
+ / - Hover over image to Zoom
Other Views

    8778 CM Rated Multi-Conductor Cable, Non-Plenum, Tinned Copper

    Manufacturer: Belden
         

    Multi-conductor products deliver low voltage analog data signals within enclosures, from controllers and I/Os to devices such as temperature and pressure sensors, relays, valves, meters, thermocouples.

    • Manufacturer Belden
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Shielded Overall Beldfoil Shield/Tinned Copper
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    8778 060500
    94036261
    Non-Plenum
    Tinned Bare Copper
    22 AWG
    12
    500 ft. Reel
    $
    1365
    .69
    500 Ft
    /
    Reel
    94036261
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    12
    Length
    500 ft. Reel
    $
    1365
    .69
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3108A 0101000
    99912449
    Non-Plenum
    Tinned Bare Copper
    22 AWG
    6
    1000 ft. Reel
    $
    3203
    .67
    1000 Ft
    /
    Reel
    99912449
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    6
    Length
    1000 ft. Reel
    $
    3203
    .67
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8778 0601000
    99916333
    Non-Plenum
    Tinned Bare Copper
    22 AWG
    12
    1000 ft. Reel
    $
    2731
    .38
    1000 Ft
    /
    Reel
    99916333
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    12
    Length
    1000 ft. Reel
    $
    2731
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94036261 SKU, 94036261 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    12
    Length
    500 ft. Reel
    Price
    $
    1365
    .69
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99912449 SKU, 99912449 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    6
    Length
    1000 ft. Reel
    Price
    $
    3203
    .67
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99916333 SKU, 99916333 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    12
    Length
    1000 ft. Reel
    Price
    $
    2731
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available