Thomas and Betts TY272MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 8.75 L x 0.27 in. W, Black Nylon (500) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 8.75 L x 0.27 in. W, Black Nylon (500) - TY272MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 8.75 L x 0.27 in. W, Black Nylon (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY272MX
    SKU: 93161310
    $188.75
    Checking Pricing
         
    Packaging:500
    Color:UV Black
    Length:8.75 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY272MX
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.75 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 8.75 L x 0.27 in. W, cable ties with stainless steel locking device. Tensile strength 120 lb. Max. bundle diameter 2.00 in. Package of 500.
    Temperature Rating -40 to 185 deg. F