Edwards Signaling 876-G5 874 Series AdaptaHorn Grille Vibrating Horn, 24 V | Graybar Store
Edwards Signaling - 874 Series AdaptaHorn Grille Vibrating Horn, 24 V - 876-G5
+ / - Hover over image to Zoom
Other Views

    874 Series AdaptaHorn Grille Vibrating Horn, 24 V

    Manufacturer: Edwards Signaling
    Manufacturer #: 876-G5
    SKU: 88086227
    $138.56
    Checking Pricing
         
    Additional Features:Convenient Plug-In Assembly; Corrosion-Resistant; NEMA 4X, 12 and 12K Rated Enclosure
    Dimensions:4.875 W x 3.3125 D x 4.875 H in
    Amps:0.63 A
    Voltage (Volts):24
    Volume:103 at 10 ft dB; 113 at 1 m dB
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 876-G5
    • Color Grey
    • Dimensions 4.875 W x 3.3125 D x 4.875 H in
    • Voltage (Volts) 24
    • Additional Features Convenient Plug-In Assembly; Corrosion-Resistant; NEMA 4X, 12 and 12K Rated Enclosure
    • Amps 0.63 A
    • Volume 103 at 10 ft dB; 113 at 1 m dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    876 Vibrating Horn, Voltage (Volts): 24 V AC, Dimensions: 4.875 W x 3.3125 D x 4.875 H in, Gray, Volume: 103 at 10 ft dB; 113 at 1 m dB