Edwards Signaling 874-N5 874 Series AdaptaHorn Grille Vibrating Horn, 120 V | Graybar Store
Edwards Signaling - 874 Series AdaptaHorn Grille Vibrating Horn, 120 V - 874-N5
+ / - Hover over image to Zoom
Other Views

    874 Series AdaptaHorn Grille Vibrating Horn, 120 V

    Manufacturer: Edwards Signaling
    Manufacturer #: 874-N5
    SKU: 88086220
    $103.50
    Checking Pricing
         
    Kit Includes:NEMA Rated Enclosure
    Voltage Rating:120V
    Amperage:0.63
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 874-N5
    • Color Grey
    • Amperage 0.63
    • Kit Includes NEMA Rated Enclosure
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    874 Series vibrating horn, 120V AC.
    • Convenient plug-in assembly
    • Corrosion resistant finish
    • Volume adjustable
    • Completely assembled
    • NEMA 4X, NEMA 12 and NEMA 12K rated enclosure
    • Operating Range: -20% to +10% of nominal volt