Edwards Signaling 872-N5 872 Series AdaptaHorn Projection | Graybar Store
Edwards Signaling - 872 Series AdaptaHorn Projection - 872-N5
+ / - Hover over image to Zoom
Other Views

    872 Series AdaptaHorn Projection

    Manufacturer: Edwards Signaling
    Manufacturer #: 872-N5
    SKU: 88086214
    $129.26
    Checking Pricing
         
    Additional Features:Completely Assembled; Corrosion-Resistant; Heavy Duty Die Cast Housing
    Dimensions:7.5 W x 5 D x 5 H in
    Amps:0.13 A
    Voltage (Volts):120
    Volume:103 at 10 ft dB; 113 at 1 m dB
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 872-N5
    • Color Grey
    • Dimensions 7.5 W x 5 D x 5 H in
    • Voltage (Volts) 120
    • Additional Features Completely Assembled; Corrosion-Resistant; Heavy Duty Die Cast Housing
    • Amps 0.13 A
    • Volume 103 at 10 ft dB; 113 at 1 m dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    872 Vibrating Horn, Voltage (Volts): 120 V AC, Dimensions: 7.5 W x 5 D x 5 H in, Gray, Volume: 103 at 10 ft dB; 113 at 1 m dB