Edwards Signaling 870P Series Panel Mount Vibrating Horns | Graybar Store
Edwards Signaling - 870P Series Panel Mount Vibrating Horns
+ / - Hover over image to Zoom
Other Views

    870P Series Panel Mount Vibrating Horns

    Manufacturer: Edwards Signaling
         

    Edwards 870p Series heavy duty vibrating horns.

    • Convenient plug-in assembly
    • Corrosion resistant finish
    • Volume adjustable
    • Completely assembled
    • NEMA 4X, NEMA 12 and NEMA 12K rated enclosure
    • Operating Range 20 percent to +10 percent of nominal volt
    See More >>
    • Manufacturer Edwards Signaling
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Kit Includes
    Voltage Rating
    Amperage
    Color
    Price
    870P-G5
    97211701
    NEMA Type 4X Rated Enclosure
    24V
    0.63
    Grey
    $
    101
    .58
    /
    EA
    97211701
    Kit Includes
    NEMA Type 4X Rated Enclosure
    Voltage Rating
    24V
    Amperage
    0.63
    Color
    Grey
    $
    101
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    870P-N5
    93148145
    NEMA Type 4X Rated Enclosure
    120V
    0.13
    Grey
    $
    101
    .58
    /
    EA
    93148145
    Kit Includes
    NEMA Type 4X Rated Enclosure
    Voltage Rating
    120V
    Amperage
    0.13
    Color
    Grey
    $
    101
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97211701 SKU, 97211701 ANALYTICS...
    Amperage
    0.63
    Color
    Grey
    Price
    $
    101
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93148145 SKU, 93148145 ANALYTICS...
    Amperage
    0.13
    Color
    Grey
    Price
    $
    101
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available