Edwards Signaling 879EX-G1 870EX Series Vibrating Horn, 24 Volt | Graybar Store
Edwards Signaling - 870EX Series Vibrating Horn, 24 Volt - 879EX-G1
+ / - Hover over image to Zoom
Other Views

    870EX Series Vibrating Horn, 24 Volt

    Manufacturer: Edwards Signaling
    Manufacturer #: 879EX-G1
    SKU: 88086240
    $1,124.99
    Checking Pricing
         
    Voltage Rating:24V DC
    Amperage:0.16
    Kit Includes:NEMA Rated Enclosure
    Size (Inches):7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 879EX-G1
    • Color Grey
    • Amperage 0.16
    • Kit Includes NEMA Rated Enclosure
    • Size (Inches) 7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    • Voltage Rating 24V DC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    870EX Series vibrating horn, 24V DC.
    • Convenient plug-in assembly
    • Corrosion resistant finish
    • Volume adjustable
    • Completely assembled
    • NEMA 4X, NEMA 12 and NEMA 12K rated enclosure
    • Operating Range: -20% to +10% of nominal volt