Edwards Signaling 878EX-N5 870EX Series Vibrating Horn, 120 Volt | Graybar Store
Edwards Signaling - 870EX Series Vibrating Horn, 120 Volt - 878EX-N5
+ / - Hover over image to Zoom
Other Views

    870EX Series Vibrating Horn, 120 Volt

    Manufacturer: Edwards Signaling
    Manufacturer #: 878EX-N5
    SKU: 88086235
    $905.17
    Checking Pricing
         
    Voltage Rating:120V AC
    Amperage:0.13
    Kit Includes:NEMA Rated Enclosure
    Size (Inches):7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 878EX-N5
    • Color Grey
    • Amperage 0.13
    • Kit Includes NEMA Rated Enclosure
    • Size (Inches) 7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    • Voltage Rating 120V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    870EX Series vibrating horn, 120V AC.
    • Convenient plug-in assembly
    • Corrosion resistant finish
    • Volume adjustable
    • Completely assembled
    • NEMA 4X, NEMA 12 and NEMA 12K rated enclosure
    • Operating Range: -20% to +10% of nominal volt