Edwards Signaling 870EX Series Vibrating Horns | Graybar Store
Edwards Signaling - 870EX Series Vibrating Horns
+ / - Hover over image to Zoom
Other Views

    870EX Series Vibrating Horns

    Manufacturer: Edwards Signaling
         

    Edwards 870EX Series heavy duty vibrating horns.

    • Convenient plug-in assembly
    • Corrosion resistant finish
    • Volume adjustable
    • Completely assembled
    • NEMA 4X, NEMA 12 and NEMA 12K rated enclosure
    • Operating Range 20 percent to +10 percent of nominal volt
    See More >>
    • Manufacturer Edwards Signaling
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Amperage
    Kit Includes
    Size (Inches)
    Color
    Price
    876-N5
    88086228
    120V
    0.13
    NEMA Rated Enclosure
    4-7/8H x 3-5/16D
    Grey
    $
    138
    .56
    /
    EA
    88086228
    Voltage Rating
    120V
    Amperage
    0.13
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    4-7/8H x 3-5/16D
    Color
    Grey
    $
    138
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    878EX-N5
    88086235
    120V AC
    0.13
    NEMA Rated Enclosure
    7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Grey
    $
    905
    .17
    /
    EA
    88086235
    Voltage Rating
    120V AC
    Amperage
    0.13
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Color
    Grey
    $
    905
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    879EX-G1
    88086240
    24V DC
    0.16
    NEMA Rated Enclosure
    7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Grey
    $
    1124
    .99
    /
    EA
    88086240
    Voltage Rating
    24V DC
    Amperage
    0.16
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Color
    Grey
    $
    1124
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    870-N5
    88086208
    120V
    0.13
    NEMA Rated Enclosure
    6-1/2H x 2-11/16D
    Grey
    $
    138
    .56
    /
    EA
    88086208
    Voltage Rating
    120V
    Amperage
    0.13
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    6-1/2H x 2-11/16D
    Color
    Grey
    $
    138
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88086228 SKU, 88086228 ANALYTICS...
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    4-7/8H x 3-5/16D
    Color
    Grey
    Price
    $
    138
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88086235 SKU, 88086235 ANALYTICS...
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Color
    Grey
    Price
    $
    905
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88086240 SKU, 88086240 ANALYTICS...
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    7-3/8 Inch L x 7-5/8 Inch H x 4-3/16 Inch D
    Color
    Grey
    Price
    $
    1124
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88086208 SKU, 88086208 ANALYTICS...
    Kit Includes
    NEMA Rated Enclosure
    Size (Inches)
    6-1/2H x 2-11/16D
    Color
    Grey
    Price
    $
    138
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available