Panduit BT2LH-TL0 8.70 L x 0.275 in. W Dome Top® Barb Ty UV Black Nylon Light Heavy Cable Ties (250) | Graybar Store
Panduit - 8.70 L x 0.275 in. W Dome Top® Barb Ty UV Black Nylon Light Heavy Cable Ties (250) - BT2LH-TL0
+ / - Hover over image to Zoom
Other Views

    8.70 L x 0.275 in. W Dome Top® Barb Ty UV Black Nylon Light Heavy Cable Ties (250)

    Manufacturer: Panduit
    Manufacturer #: BT2LH-TL0
    SKU: 95045597
    $127.26
    Checking Pricing
         
    Color:UV Black
    Packaging:250
    Length:8.70 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT2LH-TL0
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.70 in.
    Product Overview:
    Dome Top® Barb Ty UV black nylon 8.70 L x 0.275 in. W plenum rated light heavy clamp ties with metal barb. Tensile strength 120 lb. Max. bundle diameter 2.00 in. Package of 250.
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • High Strength and Low Thread Force
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)
    • A Variety of Materials and Colors to Suit Your Application Needs