Belden 8660 00050 Hook-Up and Lead Wire, 50 ft. L | Graybar Store
Belden - Hook-Up and Lead Wire, 50 ft. L - 8660 00050
+ / - Hover over image to Zoom
Other Views

    Hook-Up and Lead Wire, 50 ft. L

    Manufacturer: Belden
    Manufacturer #: 8660 00050
    SKU: 99916210
    $100.60
    Checking Pricing
         
    Conductor Size:14.3 AWG
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8660 00050
    • Type Non-Plenum
    • Conductor Size 14.3 AWG
    • Insulation Material PVC
    • Length 50 ft.
    • Country of Origin US - USA
    Product Overview:
    8660 Hook-Up/Lead Wire, Conductor Size: 14.3 AWG, Length: 50 ft, Tin