3M CT8BK50S-C 8.60 L x 0.18 in. W UV Black Nylon Screw Mount Cable Ties | Graybar Store
3M - 8.60 L x 0.18 in. W UV Black Nylon Screw Mount Cable Ties - CT8BK50S-C
+ / - Hover over image to Zoom
Other Views

    8.60 L x 0.18 in. W UV Black Nylon Screw Mount Cable Ties

    Manufacturer: 3M
    Manufacturer #: CT8BK50S-C
    SKU: 25387972
    $54.69
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:8.60 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT8BK50S-C
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.60 in.
    Product Overview:
    UV black 6.6 nylon 8.60 L x 0.18 in. W plenum rated mounting head cable ties with No. 10 screw hole. Tensile strength 50 lb. Bundle diameter 2.00 in. Package of 100. Made in the USA.