Square D (Schneider Electric) 8501XO20V01 8501XO20V01 | Graybar Store
Square D (Schneider Electric) - 8501XO20V01 - 8501XO20V01
+ / - Hover over image to Zoom
Other Views

    8501XO20V01

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XO20V01
    SKU: 88244982
    $202.74
    Checking Pricing
         
    Contact Operation:2NO
    Amperage Rating:10
    Voltage Rating:600
    Coil Voltage:24 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XO20V01
    • Amperage Rating 10
    • Coil Voltage 24 Vac, 60 Hz
    • Contact Operation 2NO
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Industrial 600V panel mount 10A AC control relay 2NO and coil voltage 24 Vac, 60 Hz.