Square D (Schneider Electric) 8501XO1200V01 8501XO1200V01 | Graybar Store
Square D (Schneider Electric) - 8501XO1200V01 - 8501XO1200V01
+ / - Hover over image to Zoom
Other Views

    8501XO1200V01

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501XO1200V01
    SKU: 22095320
    $542.06
    Checking Pricing
         
    Contact Operation:12NO
    Amperage Rating:10
    Voltage Rating:600
    Coil Voltage:24 Vac, 60 Hz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501XO1200V01
    • Amperage Rating 10
    • Coil Voltage 24 Vac, 60 Hz
    • Contact Operation 12NO
    Product Overview:
    Industrial 600V panel mount 10A AC control relay 12NO and coil voltage 24 Vac, 60 Hz.