Belden Hook-Up And Lead Wire | Graybar Store
Belden - Hook-Up And Lead Wire
+ / - Hover over image to Zoom
Other Views

    Hook-Up And Lead Wire

    Manufacturer: Belden
         

    Hook-up and lead wire can be used in applications such as inter-connection circuits, internal wiring of computer and data processing equipment, appliances, lighting, motor leads, heating and cooling equipment, harness fabrication and automotive.

    • Manufacturer Belden
    • Type Non-Plenum
    • Insulation Material PVC
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    8500 0021000
    96062439
    Non-Plenum
    Tinned Bare Copper
    16 AWG
    1
    1000 ft. Reel
    $
    664
    .23
    1000 Ft
    /
    Reel
    96062439
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    664
    .23
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8502 0011000
    99891944
    Non-Plenum
    Tinned Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    393
    .96
    1000 Ft
    /
    Reel
    99891944
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    393
    .96
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8523 0131000
    99915965
    Non-Plenum
    Tinned Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    380
    .39
    1000 Ft
    /
    Reel
    99915965
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    380
    .39
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8502 0051000
    96062435
    Non-Plenum
    Tinned Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    393
    .96
    1000 Ft
    /
    Reel
    96062435
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    393
    .96
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8502 0091000
    99891949
    Non-Plenum
    Tinned Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    393
    .96
    1000 Ft
    /
    Reel
    99891949
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    393
    .96
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8660 00050
    99916210
    14.3 AWG
    50 ft.
    $
    100
    .60
    50 Ft
    /
    Reel
    99916210
    Cable Type
    Conductor Material
    Conductor Size
    14.3 AWG
    No. of Conductors
    Length
    50 ft.
    $
    100
    .60
    50 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96062439 SKU, 96062439 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    664
    .23
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99891944 SKU, 99891944 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    393
    .96
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99915965 SKU, 99915965 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    380
    .39
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96062435 SKU, 96062435 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    393
    .96
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99891949 SKU, 99891949 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    393
    .96
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99916210 SKU, 99916210 ANALYTICS...
    Conductor Size
    14.3 AWG
    No. of Conductors
    Length
    50 ft.
    Price
    $
    100
    .60
    50 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available