Panduit BC2S-S10-C 8.50 L x 0.185 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (100) | Graybar Store
Panduit - 8.50 L x 0.185 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (100) - BC2S-S10-C
+ / - Hover over image to Zoom
Other Views

    8.50 L x 0.185 in. W Natural Nylon Standard Dome Top® Barb Ty Clamp Ties (100)

    Manufacturer: Panduit
    Manufacturer #: BC2S-S10-C
    SKU: 95076481
    $40.83
    Checking Pricing
         
    Packaging:100
    Color:Natural
    Length:8.50 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BC2S-S10-C
    • Color Natural
    • Bundle Diameter (Inches) 2.00
    • Length 8.50 in.
    Product Overview:
    Dome Top® Barb Ty natural nylon 8.50 L x 0.185 in. W plenum rated standard clamp ties with metal barb and No. 10 (M5) screw hole. Tensile strength 50 lb. Max. bundle diameter 2.00 in. Package of 100.
    • For indoor use
    • Design allows for bundling before and after screwing clamp in place
    • Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range
    • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation