Burndy CT50175MH10C0 8.50 L x 0.18 in. W UV Black Nylon UNIRAP™ Mounting Hole Cable Ties | Graybar Store
Burndy - 8.50 L x 0.18 in. W UV Black Nylon UNIRAP™ Mounting Hole Cable Ties - CT50175MH10C0
+ / - Hover over image to Zoom
Other Views

    8.50 L x 0.18 in. W UV Black Nylon UNIRAP™ Mounting Hole Cable Ties

    Manufacturer: Burndy
    Manufacturer #: CT50175MH10C0
    SKU: 22106697
    $0.19
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:8.50 in.
    Bundle Diameter (Inches):1.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50175MH10C0
    • Color UV Black
    • Bundle Diameter (Inches) 1.75
    • Length 8.50 in.
    • Materials Nylon 6.6
    • Packaging 100
    • Country of Origin US - USA
    Product Overview:
    Unirap™ UV black 6.6 nylon 8.50 L x 0.18 in. W mounting head cable ties with No. 10 screw hole. Tensile strength 50 lb. Bundle diameter 1.75 in. Package of 100.