Thomas and Betts L-8-40-0-C 8.50 L x 0.14 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (100) | Graybar Store
Thomas and Betts - 8.50 L x 0.14 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (100) - L-8-40-0-C
+ / - Hover over image to Zoom
Other Views

    8.50 L x 0.14 in. W UV Black Nylon Catamount® General Purpose Intermediate Cable Ties (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-8-40-0-C
    SKU: 98287420
    $0.08
    Checking Pricing
         
    Color:UV Black
    Bundle Diameter (Inches):2.00
    Packaging:100
    Length:8.50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-8-40-0-C
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.50 in.
    Product Overview:
    Catamount® Series 30/40 UV black 6.6 nylon 8.50 L x 0.14 in. W intermediate cable ties. Tensile strength 40 lb. Max. bundle diameter 2.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F