3M 85-16 Multi-Mold Resin Splice Kit | Graybar Store
3M - Multi-Mold Resin Splice Kit - 85-16
+ / - Hover over image to Zoom
Other Views

    Multi-Mold Resin Splice Kit

    Manufacturer: 3M
    Manufacturer #: 85-16
    SKU: 88176219
    $65.44
    Checking Pricing
         
    Wire Range:2/0 (Tap/Split Bolt) AWG; 250 (Run) kcmil; 4/0 (Tap, H & C Tap Compression) AWG; 500 (Run) kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 85-16
    • Application 4-Way Non-Shielded Cable in Direct Bury Applications; In-Line Splice Cables, Up to 1000 V; WYE
    • Materials Resin
    Product Overview:
    Multi-Mold Resin Splice Kit, 1 kv, Single/Multiple Conductor, Compression Tap, Split Bolt Connector, 2/0 AWG Stranded (Tap), 250 kcmil (Run), 750 kcmil Stranded (Split Bolt), 4/0 AWG Stranded (Tap), 500 kcmil (Run) Compression Tap, 1 Splice