Belden Speaker Cable, PVC Insulation, Non-Plenum | Graybar Store
Belden - Speaker Cable, PVC Insulation, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    Speaker Cable, PVC Insulation, Non-Plenum

    Manufacturer: Belden
         

    Speaker cables connect speakers to receivers or power amplifiers.

    • Manufacturer Belden
    • Type Non-Plenum
    • Insulation Material PVC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    8473 0601000
    88030612
    Non-Plenum
    Tinned Bare Copper
    14 AWG
    2
    1000 ft. Reel
    $
    1982
    .62
    1000 Ft
    /
    Reel
    88030612
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    1982
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8471 060500
    99915642
    Non-Plenum
    Tinned Bare Copper
    16 AWG
    2
    500 ft. Reel
    $
    594
    .63
    500 Ft
    /
    Reel
    99915642
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    500 ft. Reel
    $
    594
    .63
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8477 0601000
    88030613
    Non-Plenum
    Tinned Bare Copper
    12 AWG
    2
    1000 ft. Reel
    $
    2183
    .28
    1000 Ft
    /
    Reel
    88030613
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    12 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    $
    2183
    .28
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88030612 SKU, 88030612 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    1982
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99915642 SKU, 99915642 ANALYTICS...
    Conductor Size
    16 AWG
    No. of Conductors
    2
    Length
    500 ft. Reel
    Price
    $
    594
    .63
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88030613 SKU, 88030613 ANALYTICS...
    Conductor Size
    12 AWG
    No. of Conductors
    2
    Length
    1000 ft. Reel
    Price
    $
    2183
    .28
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available