Belden Multi-Conductor Audio Cable, PVC Insulation, Non-Plenum | Graybar Store
Belden - Multi-Conductor Audio Cable, PVC Insulation, Non-Plenum
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Audio Cable, PVC Insulation, Non-Plenum

    Manufacturer: Belden
         

    Multi-conductor products deliver low voltage analog data signals within enclosures, from controllers and I/Os to devices such as temperature and pressure sensors, relays, valves, meters, thermocouples.

    • Manufacturer Belden
    • Type Non-Plenum
    • Insulation Material PVC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    8445 060U1000
    88030588
    Non-Plenum
    Tinned Bare Copper
    22 AWG
    5
    1000 ft. Reel
    $
    881
    .96
    1000 Ft
    /
    Reel
    88030588
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    5
    Length
    1000 ft. Reel
    $
    881
    .96
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9432 0601000
    99917004
    Non-Plenum
    Tinned Bare Copper
    22 AWG
    30
    1000 ft. Reel
    $
    5425
    .54
    1000 Ft
    /
    Reel
    99917004
    Cable Type
    Non-Plenum
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    22 AWG
    No. of Conductors
    30
    Length
    1000 ft. Reel
    $
    5425
    .54
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88030588 SKU, 88030588 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    5
    Length
    1000 ft. Reel
    Price
    $
    881
    .96
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99917004 SKU, 99917004 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    30
    Length
    1000 ft. Reel
    Price
    $
    5425
    .54
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available