3M 8453 Cold Shrink Cable Accessory Sealing Kit | Graybar Store
3M - Cold Shrink Cable Accessory Sealing Kit - 8453
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Cable Accessory Sealing Kit

    Manufacturer: 3M
    Manufacturer #: 8453
    SKU: 88320563
    $46.10
    Checking Pricing
         
    Length:6-1/2 in.
    Wire Range:1/0 AWG to 500 kcmil (35 kV); 1/0 AWG to 750 kcmil (25 kV); 2/0 AWG to 1000 kcmil (15 kV); 60 to
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8453
    • Application Aerial Applications; Direct Burial; Indoor/Outdoor; Submersible Applications
    • Length 6-1/2 in.
    • Materials Polypropylene
    Product Overview:
    Cold Shrink Cable Accessory Sealing Kit, 15/25/35 kv, Shield Outer Diameter 1.28 to 2.67 Inch, 2/0 AWG to 1000 kcmil (15 kv), 1/0 AWG to 750 kcmil (25 kv), 1/0 AWG to 500 kcmil (35 kv) Conductor: (1) Cold Shrink Sealing Tube, (4) 6 Inch Sealing Strip