3M 8452 Cold Shrink Cable Accessory Sealing Kit | Graybar Store
3M - Cold Shrink Cable Accessory Sealing Kit - 8452
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Cable Accessory Sealing Kit

    Manufacturer: 3M
    Manufacturer #: 8452
    SKU: 88176214
    $32.35
    Checking Pricing
         
    Length:4-1/2 in.
    Wire Range:1/0 (35 kV) AWG; 2 to 2/0 (35 kV) AWG; 2 to 4/0 (15 kV) AWG; 35 to 100 (15 kV) mm²; 35 to 50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8452
    • Application Aerial Applications; Direct Burial; Indoor/Outdoor; Submersible Applications
    • Length 4-1/2 in.
    Product Overview:
    Cold Shrink Cable Accessory Sealing Kit, 15/25/35 kv, Jacketed Concentric Neutral Cable, Shield Outer Diameter 0.95 to 1.94 Inch, 2 to 4/0 AWG (15 kv), 2 to 2/0 AWG (25 kv), 1/0 AWG (35 kv) Conductor, (1) Cold Shrink Sealing Tube, (3) 6 In. Sealing Strip