3M 8429-12 Cold Shrink Insulator | Graybar Store
3M - Cold Shrink Insulator - 8429-12
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Insulator

    Manufacturer: 3M
    Manufacturer #: 8429-12
    SKU: 97107225
    $38.86
    Checking Pricing
         
    Wire Range:900 to 1000 kcmil
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8429-12
    • Application Primary Electrical Insulation for All Solid Dielectric (Rubber and Plastic) Insulated Wire and Cable Splicing, 1000 V; Repairing and Environmental
    • Length 12 in.
    • Material Type EPDM Rubber
    Product Overview:
    Cold Shrink Splice, 1 kv, Single Conductor Cable, 1 Conductor(s), Cold Shrink Tube Insulator, 900 to 1000 kcmil Conductor, Cable Insulation Outer Diameter 1.27 to 2.67 Inch, 1 Splice(s), 3M Brand, 8429-12 Model