3M 8428-18 Cold Shrink Insulator | Graybar Store
3M - Cold Shrink Insulator - 8428-18
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Insulator

    Manufacturer: 3M
    Manufacturer #: 8428-18
    SKU: 88291000
    $71.26
    Checking Pricing
         
    Wire Range:500 to 800 kcmil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8428-18
    • Application Primary Electrical Insulation for All Solid Dielectric (Rubber and Plastic) Insulated Wire and Cable Splicing, 1000 V; Repairing and Environmental
    • Material Type EPDM Rubber
    • Materials EPDM Rubber
    Product Overview:
    Cold Shrink Splice, 1 kv, Single Conductor Cable, 1 Conductor(s), Cold Shrink Tube Insulator, 500 to 800 kcmil Conductor, Cable Insulation Outer Diameter 0.95 to 1.94 Inch, 1 Splice(s), 3M Brand, 8428-18 Model