3M 8427-16 Cold Shrink Insulator | Graybar Store
3M - Cold Shrink Insulator - 8427-16
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Insulator

    Manufacturer: 3M
    Manufacturer #: 8427-16
    SKU: 88290999
    $34.23
    Checking Pricing
         
    Wire Range:250 to 400 kcmil
    Length:16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8427-16
    • Application Primary Electrical Insulation for All Solid Dielectric (Rubber and Plastic) Insulated Wire and Cable Splicing, 1000 V; Repairing and Environmental
    • Length 16 in.
    • Material Type EPDM Rubber
    Product Overview:
    Cold Shrink Splice, 1 kv, Single Conductor Cable, 1 Conductor(s), Cold Shrink Tube Insulator, 250 to 400 kcmil Conductor, Cable Insulation Outer Diameter 0.69 to 1.38 Inch, 1 Splice(s), 3M Brand, 8427-16 Model