3M 8423-6 Cold Shrink Insulator | Graybar Store
3M - Cold Shrink Insulator - 8423-6
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Insulator

    Manufacturer: 3M
    Manufacturer #: 8423-6
    SKU: 97107187
    $16.65
    Checking Pricing
         
    Wire Range:6 to 4 AWG
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8423-6
    • Application Primary Electrical Insulation for All Solid Dielectric (Rubber and Plastic) Insulated Wire and Cable Splicing, 1000 V; Repairing and Environmental
    • Length 6 in.
    • Material Type EPDM Rubber
    Product Overview:
    Cold Shrink Splice, 1 kv, Single Conductor Cable, 1 Conductor(s), Cold Shrink Tube Insulator, 6 to 4 AWG Conductor, Cable Insulation Outer Diameter 0.31 to 0.56 Inch, 1 Splice(s), 3M Brand, 8423-6 Model