Panduit AST20-5-C100 8.40 L x 0.448 in. W Weather Resistant Polypropylene Aerial Support Ties (100) | Graybar Store
Panduit - 8.40 L x 0.448 in. W Weather Resistant Polypropylene Aerial Support Ties (100) - AST20-5-C100
+ / - Hover over image to Zoom
Other Views

    8.40 L x 0.448 in. W Weather Resistant Polypropylene Aerial Support Ties (100)

    Manufacturer: Panduit
    Manufacturer #: AST20-5-C100
    SKU: 88197122
    $81.81
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:8.40 in.
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # AST20-5-C100
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.40 in.
    Product Overview:
    Weather resistant polypropylene 8.40 L x 0.448 in. W aerial support tie. Tensile strength 75 lb. Max. bundle diameter 2.00 in. Package of 100.
    • One-Piece Construction With Integral 1/2 in. Spacer Reduces Inventory Costs of Separate Spacer and Bands
    • Installs Faster to Lower Installed Cost
    • Releasable and Reusable
    • Hand-Install Only