Panduit PRT2H-L 8.40 L x 0.30 in. W Pan Ty® Natural Nylon 6.6 Releasable Light Heavy Cable Ties (50) | Graybar Store
Panduit - 8.40 L x 0.30 in. W Pan Ty® Natural Nylon 6.6 Releasable Light Heavy Cable Ties (50) - PRT2H-L
+ / - Hover over image to Zoom
Other Views

    8.40 L x 0.30 in. W Pan Ty® Natural Nylon 6.6 Releasable Light Heavy Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: PRT2H-L
    SKU: 88287247
    $41.01
    Checking Pricing
         
    Length:8.40 in.
    Packaging:50
    Color:Natural
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRT2H-L
    • Color Natural
    • Bundle Diameter (Inches) 2.00
    • Length 8.40 in.
    Product Overview:
    Pan Ty® natural nylon 8.40 L x 0.30 in. W releasable light heavy cable ties. Tensile strength 80 lb. Max. bundle diameter 2.00 in. Package of 50.
    • Weather Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Extended Release Tab Permits Easy Release and Re-Use Where Changes Are Anticipated During Development, Production or Servicing in the Field
    • One-Piece Construction For Consistent Performance and Reliability
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • NOTE: Hand Install Only