Hubbell Premise Wiring HPW84RR19 84 Inch H NEXTFRAME® 2-Post Equipment Rack | Graybar Store
Hubbell Premise Wiring - 84 Inch H NEXTFRAME® 2-Post Equipment Rack - HPW84RR19
+ / - Hover over image to Zoom
Other Views

    84 Inch H NEXTFRAME® 2-Post Equipment Rack

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPW84RR19
    SKU: 97126800
    $213.49
    Checking Pricing
         
    Rack Units:45
    Height (Inches):84 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPW84RR19
    • Color Black
    • Mounting Style Floor Mount
    • Type 3 in Deep Relay Rack
    • Rack Units 45
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    Product Overview:
    NextFrame® 2-Post EIA aluminum rack is 45 RU and 19 inch W. Overall size is 20.3 W x 84 H x 3 inch D.
    Rack includes (2) floor angles, (2) vertical uprights, (1) assembly hardware kit, (2) top angles and (20) #12-24 x 5/8 inch equipment mounting screws.