Rutherford Controls 8371 X 28 8371 Surface MiniMags® Electromagnetic Lock | Graybar Store
Rutherford Controls - 8371 Surface MiniMags® Electromagnetic Lock - 8371 X 28
+ / - Hover over image to Zoom
Other Views

    8371 Surface MiniMags® Electromagnetic Lock

    Manufacturer: Rutherford Controls
    Manufacturer #: 8371 X 28
    SKU: 25193599
    $236.54
    Checking Pricing
         
    Additional Features:No Residual Magnetism
    Size:9.375 W x 1.875 D x 1 H in
    Voltage (Volts):12; 24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rutherford Controls
    • Manufacturer # 8371 X 28
    • Size 9.375 W x 1.875 D x 1 H in
    • Voltage (Volts) 12; 24
    • Additional Features No Residual Magnetism
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RCI® MiniMags® Electromagnetic Lock, Size: 9.375 W x 1.875 D x 1 H in, Voltage (Volts): 12 V DC; 24 V DC