Rutherford Controls 8310 X 28 8310 Multimag® Eletromagnetic Lock | Graybar Store
Rutherford Controls - 8310 Multimag® Eletromagnetic Lock - 8310 X 28
+ / - Hover over image to Zoom
Other Views

    8310 Multimag® Eletromagnetic Lock

    Manufacturer: Rutherford Controls
    Manufacturer #: 8310 X 28
    SKU: 22123651
    $333.28
    Checking Pricing
         
    Additional Features:Low Voltage Detection; Patented Built-in Sensor Detects Attempted Forced Entry; Unique Highly Visible Light Panel
    Size:10.8125 W x 2.125 D x 2.875 H in
    Voltage (Volts):12 to 24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rutherford Controls
    • Manufacturer # 8310 X 28
    • Size 10.8125 W x 2.125 D x 2.875 H in
    • Voltage (Volts) 12 to 24
    • Additional Features Low Voltage Detection; Patented Built-in Sensor Detects Attempted Forced Entry; Unique Highly Visible Light Panel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RCI® 8 Early Warning Electromagnetic Lock, Size: 10.8125 W x 2.125 D x 2.875 H in, Voltage (Volts): 12 to 24 V DC