Panduit SG200S-C0 8.30 L x 0.225 in. W Super Grip® Black Weather Resistant Nylon 6.6 Standard Cable Ties (100) | Graybar Store
Panduit - 8.30 L x 0.225 in. W Super Grip® Black Weather Resistant Nylon 6.6 Standard Cable Ties (100) - SG200S-C0
+ / - Hover over image to Zoom
Other Views

    8.30 L x 0.225 in. W Super Grip® Black Weather Resistant Nylon 6.6 Standard Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: SG200S-C0
    SKU: 25049349
    $22.58
    Checking Pricing
         
    Length:8.30 in.
    Packaging:100
    Color:UV Black
    Bundle Diameter (Inches):2.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SG200S-C0
    • Color UV Black
    • Bundle Diameter (Inches) 2.00
    • Length 8.30 in.
    Product Overview:
    Super Grip® black weather resistant nylon 8.30 L x 0.225 in. W standard cable ties. Tensile strength 50 lb. Max. bundle diameter 2.00 in. Package of 100.
    • Weather Resistant Material Has Greater Resistance to Damage Caused by Untraviolet Light; Indoor or Outdoor Use
    • Designed to Grip the Bundle Tightly to Resist Lateral Movement of the Tie Once Installed
    • High Strength Allows the Tie to Withstand Rough Installation Practices That Occur in MRO and Construction Environments
    • Thin, Wide Strap Body Provides Flexibility Enabling it to Conform to Bundle While Maintaining Tensile Strength
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation