Belden Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation | Graybar Store
Belden - Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, PVC Jacket, Copper Shield, Polyethylene Insulation

    Manufacturer: Belden
         

    Coaxial cable can be used in a variety of data processing and information system applications.

    • Manufacturer Belden
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Shielded Bare Copper
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    RG58U-X-95-TC-B-PN-R-BED
    22039382
    RG-58A/U
    Bare Copper
    20 AWG
    1
    1000 ft. Reel
    $
    499
    .81
    1000 Ft
    /
    Reel
    22039382
    Cable Type
    RG-58A/U
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    499
    .81
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8267 010500
    99914675
    RG-213/U
    Bare Copper
    13 AWG
    1
    500 ft. Reel
    $
    1178
    .41
    500 Ft
    /
    Reel
    99914675
    Cable Type
    RG-213/U
    Conductor Material
    Bare Copper
    Conductor Size
    13 AWG
    No. of Conductors
    1
    Length
    500 ft. Reel
    $
    1178
    .41
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG59U-X-95-BC-23-PN-R-BED
    22039228
    RG-59/U
    Copper-Clad Steel
    23 AWG
    1
    1000 ft. Reel
    $
    447
    .02
    1000 Ft
    /
    Reel
    22039228
    Cable Type
    RG-59/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    23 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    447
    .02
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG8U-X-97-BC-S-PN-.5R-BED
    99867178
    RG-8/U
    Bare Copper
    13 AWG
    1
    500 ft. Reel
    $
    806
    .54
    500 Ft
    /
    Reel
    99867178
    Cable Type
    RG-8/U
    Conductor Material
    Bare Copper
    Conductor Size
    13 AWG
    No. of Conductors
    1
    Length
    500 ft. Reel
    $
    806
    .54
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RG62U-NP-95-BC-AN-R-BED
    22039229
    RG-62A/U
    Copper-Clad Steel
    22 AWG
    1
    1000 ft. Reel
    $
    722
    .57
    1000 Ft
    /
    Reel
    22039229
    Cable Type
    RG-62A/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    22 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $
    722
    .57
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039382 SKU, 22039382 ANALYTICS...
    Conductor Size
    20 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    499
    .81
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99914675 SKU, 99914675 ANALYTICS...
    Conductor Size
    13 AWG
    No. of Conductors
    1
    Length
    500 ft. Reel
    Price
    $
    1178
    .41
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039228 SKU, 22039228 ANALYTICS...
    Conductor Size
    23 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    447
    .02
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99867178 SKU, 99867178 ANALYTICS...
    Conductor Size
    13 AWG
    No. of Conductors
    1
    Length
    500 ft. Reel
    Price
    $
    806
    .54
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22039229 SKU, 22039229 ANALYTICS...
    Conductor Size
    22 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    Price
    $
    722
    .57
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available